
Electronic Non-Programmable SP Thermostat White
Item #: 0815074
Cat #: TH401
UPC: 027418728388
$ 70.56 EA
Company wide:
197
in stock
Documents & Guides
Electronic Thermostat, Vertical Mount, 1-Pole, 120/208/240V, 2500W, Temperature Range: 40°F to 86°F, Color: White. *Cadet Part # 72838*
Overview
Electronic Thermostat, Vertical Mount, 1-Pole, 120/208/240V, 2500W, Temperature Range: 40°F to 86°F, Color: White. *Cadet Part # 72838*
Eliminate temperature swings with precise digital temperature sensing No clicks or operating noise—100% silent operation Includes temperature lock limits to create minimum and maximum set points On-screen indicator verifies power use at a glance Set for 15-second cycles for baseboard heaters, or 5-minute cycles for fan heaters Screen illuminates when buttons are pushed For use with 120, 208, and 240 volt electric baseboard or wall heaters Controls up to 2,500 watts at 240 volts or 1,250 watts at 120 volts Single pole (2 wires) Comfort range: 1 degree
Also known as: 027418728388, TH401, CDTTH401
Specifications
| Volts AC: | 120, 240, 208 |
| Poles: | 1 |
| Color: | White |
| Volts AC: | 120, 240, 208 |
| Color: | White |
| Poles: | 1 |