Compact Fluorescent Lamp, G25, 14W, 120V, White

Item #: 0815036
Cat #: 4G2514A
UPC: 762148163589
$ 6.01 EA
Company wide:
0 in stock
Compact Fluorescent Lamp, 14 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours, Color: White.

Overview

Compact Fluorescent Lamp, 14 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours, Color: White.
Also known as: 762148163589, 4G2514A, TCP4G2514A

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Color: White
Shape: G25 (Globe)
Wattage: 14
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: G25 (Globe)
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)