Floor Box Assembly, Furniture Feed, 4", Aluminum

Item #: 0815016

Cat #: 861FFTCBK

UPC: 786564013402

$ 126.83 EA
Company wide:
0 in stock
Floor Box Assembly, Furniture Feed, Diameter: 4 Inch, (2) 1/2 Inch and (1) 3/4 Inch Conduit Openings, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Black, For Use in Raised Floor or Wood Floor Applications.

Overview

Floor Box Assembly, Furniture Feed, Diameter: 4 Inch, (2) 1/2 Inch and (1) 3/4 Inch Conduit Openings, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Black, For Use in Raised Floor or Wood Floor Applications.

Cover has two 1/2" trade size conduits and one 3/4" trade size threaded conduit opening for feeding cables and wires through the floor. Flush flanges available in a variety of colors/finishes. Slide covers match painted flange colors. Aluminum and brass covers shipped with black slide covers. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. (295 cu.cm) capacity. Requires a 4" (102mm) diameter hole.

Also known as: 786564013402, 861FFTCBK, WMD861FFTCBK

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum