Compression Lug, 2-Hole, Copper, 2/0 AWG, 5/16" Stud, Window

Item #: 0815006

Cat #: 54261

UPC: 786210542614

$ 33.55 EA
Company wide:
0 in stock
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 2/0 AWG, 5/16 Inch bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code Black

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 2/0 AWG, 5/16 Inch bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code Black
Also known as: 786210542614, 54261, THB54261

Specifications

Material: Copper
Color: Black
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Color: Black