TCP 28942H 42W SPRINGLAMP MOGUL BAS

Item #: 0814994
Cat #: 28942H
UPC:
Call for price
Company wide:
0 in stock

Overview

TCP 28942H 42W MOGUL BASE
Also known as: 28942H, TCP28942H

Specifications

Wattage: 42
Lumens: 2800
Color: White
Type: Electronic
Light Technology: Fluorescent
Wattage: 42
Color: White
Light Technology: Fluorescent
Lumens: 2800
Type: Electronic

Customer Reviews

No reviews for this product
(0)