4
more

Disconnect Switch, 30A, 600VAC, 250VDC, 3P, Non-Fusible, NEMA 4/4X
Item #: 0814973
Cat #: THN3361SS
UPC: 783164089356
$ 1292.97 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty
Stainless steel safety switches are designed for commercial and industrial applications in corrosive environments where safety, high performance and continuity of service are essential. They are suitable for use as service equipment when installed in accordance with 2017 NEC for service equipment. The conductor rating is 60/75 °C. Horsepower ratings are to UL listed maximums. Short circuit ratings are UL listed to 200,000 rms symmetrical amps when Class J or R fuses are installed.
Also known as: 783164089356, THN3361SS, ABBTHN3361SS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |