THUNDERBOLT® Titanium Coated Drill Bit Set - 29 pc

Item #: 0814967

Cat #: 48-89-0012

UPC: 045242186891

$ 99.97 EA
Company wide:
4 in stock
Documents & Guides
29-Piece Titanium Coated Drill Bit Kit, Includes Drill Bit Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", & 1/2"

Overview

29-Piece Titanium Coated Drill Bit Kit, Includes Drill Bit Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", & 1/2"

The 29-piece Milwaukee Thunderbolt® titanium coated drill bit set offers convenience and heavy-duty performance on the jobsite. Milwaukee thunderbolt titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 13/64 in., 7/32 in., 15/64 in., 1/4 in., 17/64 in., 9/32 in., 19/64 in., 5/16 in., 21/64 in., 11/32 in., 23/64 in., 3/8 in., 25/64 in., 13/32 in., 27/64 in., 7/16 in., 29/64 in., 15/32 in., 31/64 in., and 1/2 in.

Also known as: 045242186891, 48-89-0012, MIL48890012

Features & Benefits

  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Corrosion resistant: titanium coating keeps the bit sharp and provides added protection from heat build-up

Specifications

Material: Titanium
Material: Titanium