6THHN/THWN-2CSTRGREX5000.

Item #: 0814861

Cat #: 6THHNCSTRGREX5000.

UPC:

Company wide:
0 in stock
Documents & Guides
6THHN/THWN-2CSTRGREX5000.

Overview

6THHN/THWN-2CSTRGREX5000.
Also known as: 6THHNCSTRGREX5000.

Specifications

Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG