B-LINE SB506084XUTG TWO-POST EQUIPM

Item #: 0814841

Cat #: SB506084XUTG

UPC: 799038362371

$ 1819.13 EA
Company wide:
0 in stock
Documents & Guides
SB506084XUTG TWO-POST EQU

Overview

SB506084XUTG TWO-POST EQU
Also known as: 799038362371, SB506084XUTG, BLISB506084XUTG

Specifications

Depth: 15 in
Height: 84 in
Width: 19 in
Depth: 15 in
Width: 19 in
Height: 84 in