4
more

10-fold Torx Tamperproof Screwdriver/Nut Driver
Item #: 0814827
Cat #: 32537
UPC: 092644325373
$ 29.99 EA
Company wide:
2
in stock
Documents & Guides
Folding Pocket-Style 10-in-1 Tool with Interchangeable bits. Contains: 5/16" & 1/" nut drivers, T7, T8, T9, T10, T15, T20, T25 and T27 TORX®. Weight: 0.37 Lbs. Color: Green.
Overview
Folding Pocket-Style 10-in-1 Tool with Interchangeable bits. Contains: 5/16" & 1/" nut drivers, T7, T8, T9, T10, T15, T20, T25 and T27 TORX®. Weight: 0.37 Lbs. Color: Green.
Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.
Also known as: 092644325373, 32537, KLE32537
Specifications
| Color: | Green |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Green |
| Standards: | California Proposition 65 |
| Material: | Steel |