SO/SOOW type, Copper Conductor, Stranded

Item #: 0814816

Cat #: 144121102TRAILERCB

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 14 AWG, (1) 12 AWG & (2) 10 AWG, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, O.D.: 0.535".

Overview

(4) 14 AWG, (1) 12 AWG & (2) 10 AWG, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, O.D.: 0.535".
Also known as: 144121102TRAILERCB

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 7
Jacket: Rubber
Material: Copper
Volts AC: 600
Length: 1000 ft
Color: Black
Conductors: 7