Heater Interior, ComPak Twin Series, 4000W 208 w/Stat

Item #: 0814773

Cat #: CST408T

UPC: 027418675330

$ 237.54 EA
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 4000W 208V *Cadet Part # 67533*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 4000W 208V *Cadet Part # 67533*
Also known as: 027418675330, CST408T, CDTCST408T

Specifications

Wattage: 2250, 3000
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2250, 3000
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak