Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 3/0 AWG

Item #: 0814750

Cat #: YA27LBOX

UPC: 781810553800

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

1/2-inch 1-hole short barrel Hylug copper compression lug for 3/0 AWG wire. With inspection window. Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.

Also known as: 781810553800, YA27LBOX, BURYA27LBOX

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Color: Orange
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 3/0