Open Angle

Item #: 0814713

Cat #: B150ZN

UPC: 781011513238

$ 29.19 EA
Company wide:
0 in stock
Documents & Guides
Open Angle Connector, 60°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Electro Plated Zinc.

Overview

Open Angle Connector, 60°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Electro Plated Zinc.
Also known as: 781011513238, B150ZN, BLIB150ZN

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole