INF 21-1100 3000W 240V SS HTR INFRARED STAINLESS STEEL HTR W-3024-SS FIXTURE 61-1/4"

Item #: 0814702

Cat #: X-21-1100

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
INF 21-1100 3000W 240V SS HTR INFRARED STAINLESS STEEL HTR W-3024-SS FIXTURE 61-1/4"

Overview

INF 21-1100 3000W 240V SS HTR INFRARED STAINLESS STEEL HTR W-3024-SS FIXTURE 61-1/4"
Also known as: X-21-1100, INF211100

Specifications

Material: Stainless Steel
Volts AC: 240
Wattage: 3000
Material: Stainless Steel
Wattage: 3000
Volts AC: 240