Reducing Bushing, Threaded, Size: 1-1/2 to 1", Stainless Steel

Item #: 0814624

Cat #: S61500FB10

UPC: 847656001872

$ 92.86 EA
Company wide:
27 in stock
Reducing Bushing, Threaded, Size: 1-1/2 to 1 Inch, Material: Stainless Steel

Overview

Reducing Bushing, Threaded, Size: 1-1/2 to 1 Inch, Material: Stainless Steel
Also known as: 847656001872, S61500FB10, CLBS61500FB10

Specifications

Diameter: 1 1/2 in, 1 in
Material: Stainless Steel
Diameter: 1 1/2 in, 1 in
Material: Stainless Steel