
Conduit Body, Type: C, FM8, Size: 1-1/2", PVC Coated Iron
Item #: 0814596
Cat #: PV1500C58
UPC: 847656074586
$ 350.59 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: C, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656074586, PV1500C58, CLBPV1500C58
Specifications
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Malleable Iron |