1-1/2", FM 7, Type C, PVC Coated Conduit Body

Item #: 0814591

Cat #: PV1500C57

UPC: 847656074579

$ 350.59 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656074579, PV1500C57, CLBPV1500C57

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7