Push Button, Mushroom Head, Momentary, 30mm, Green, Operator Only

Item #: 0814580

Cat #: 800T-D1

UPC: 781180614026

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Green, Operator Only, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Green, Operator Only, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D1 from Rockwell Automation® is a green, 30 mm momentary push button. It has a mushroom head push button. And it does not have guards on terminals. For full product details, please see the sections below.

Also known as: 781180614026, 800T-D1, ALB800TD1

Specifications

Color: Green
Size: 30 mm
Type: Operator Only, Mushroom Head, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Type: Operator Only, Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)