Contactor, Definite Purpose, 3P, 50A, 208/240VAC Coil, 600VAC

Item #: 0814565

Cat #: C25DNJ350B

UPC: 782116300730

$ 547.80 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240 Volt AC Coil. Series: 50 mm

Overview

50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240 Volt AC Coil. Series: 50 mm
Also known as: 782116300730, C25DNJ350B, CUTC25DNJ350B

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 50
Volts AC Control: 208/240
Phase: 3
Mounting: Surface
Amps: 50
Poles: 3
Volts AC: 600
Volts AC Control: 208/240