True RMS Multimeter

Item #: 0814507

Cat #: FLUKE-28II

UPC: 095969461719

$ 801.99 EA
Company wide:
0 in stock
Documents & Guides
Multimeter, Maximum Rating: 1000V, Features: IP 67, True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency & Temperature

Overview

Multimeter, Maximum Rating: 1000V, Features: IP 67, True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency & Temperature

The standard for rugged… The Fluke 28 II digital multimeters define the standard for operating in harsh conditions with the features and accuracy to troubleshoot most electrical problems. Both meters have IP 67 (waterproof and dustproof) rating, MSHA approvals, extended operating temperature range of -15 °C to +55 °C (5 °F to 131 °F, -40 °C for up to 20 minutes) and 95% humidity, and have been designed and tested to withstand a 3 m (10 ft) drop. The Fluke 20 Series Multimeters are built to work in the toughest environments.

Also known as: 095969461719, FLUKE-28II, FLU28II, meter, cat IV

Specifications

Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1kV
Standards: California Proposition 65
Volts DC: 1000