Black Range Hood

Item #: 0814459

Cat #: 403023

UPC: 026715030934

Company wide:
0 in stock
Documents & Guides
Features: Rocker-type Fan And Light Switches, Washable Aluminum Filter, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Air Flow Rate: 160cfm, Size: 30 X17 1/2 X 6in, Finish: Black

Overview

Features: Rocker-type Fan And Light Switches, Washable Aluminum Filter, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Air Flow Rate: 160cfm, Size: 30 X17 1/2 X 6in, Finish: Black
Also known as: 026715030934, 403023, BRN403023

Specifications

Width: 30 in
Color: Black
CFM: 160
Width: 30 in
CFM: 160
Color: Black