HALO 457SC CLEAR ALZAK TRIM

Item #: 0814458

Cat #: H455ICAT120D

UPC: 080083525096

Company wide:
0 in stock
Documents & Guides
4" LED Housing IC Air-Tite, Dimmable, 120V, for Halo EL7 series LED Light Engines.

Overview

4" LED Housing IC Air-Tite, Dimmable, 120V, for Halo EL7 series LED Light Engines.
Also known as: 080083525096, H455ICAT120D, HALH455ICAT120D

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 4 in
Type: IC, Housing
Diameter: 4 in
Volts AC: 120