
Heat Shrink Wraparound Cable Repair Sleeve, 1000V, Adhesive Lined
Item #: 0814451
Cat #: HDCW-55/15-1200
UPC: 001895590980
$ 233.31 EA
Company wide:
0
in stock
Heat Shrink Wraparound Cable Repair Sleeve, 1000V, Adhesive Lined, Material: Cross-Linked Polyolefin, Cable Size: 3/0 AWG - 400 MCM, Length: 47.2 Inch
Overview
Heat Shrink Wraparound Cable Repair Sleeve, 1000V, Adhesive Lined, Material: Cross-Linked Polyolefin, Cable Size: 3/0 AWG - 400 MCM, Length: 47.2 Inch
3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.
Also known as: 001895590980, HDCW-55/15-1200, MMMHDCW55151200
Specifications
| Volts AC: | 1kV |
| Length: | 47.200 in |
| Allowable Gauge Range: | 3/0 - 400 |
| Volts AC: | 1kV |
| Allowable Gauge Range: | 3/0 - 400 |
| Length: | 47.200 in |