G57 20000 BTU 230V 50/60HZ 1ph

Item #: 0814420

Cat #: G572026G100

UPC: 783510192884

$ 12170.40 EA
Company wide:
0 in stock
SpectraCool Indoor/Outdoor, 57.69x20.87x15.29, Lt Gray, Steel

Overview

SpectraCool Indoor/Outdoor, 57.69x20.87x15.29, Lt Gray, Steel

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.

Also known as: 783510192884, G572026G100, HOFG572026G100

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 20.870 in
Wattage: 5861
Depth: 15.280 in
Height: 57.690 in
BTU: 20000
Color: Light Gray
Finish: Powder Coated
Width: 20.870 in
Depth: 15.280 in
BTU: 20000
Material: Steel
IP/NEMA Rating: NEMA 4X
Wattage: 5861
Height: 57.690 in