
Call for price
Company wide:
0
in stock
Documents & Guides
M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 10 HP. Frame Size: FS3.
Overview
M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 10 HP. Frame Size: FS3.
Also known as: 786685268866, MMX34AA014F0-0, CUTMMX34AA014F00
Specifications
| Phase: | 3 |
| Horsepower: | 10 |
| Volts AC: | 480 |
| Type: | Variable Frequency Drive |
| IP/NEMA Rating: | IP20 |
| Phase: | 3 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP20 |
| Horsepower: | 10 |
| Type: | Variable Frequency Drive |