
Miniature Incandescent Lamp, T3.25, 1W, 6.3V, BA9s *** Discontinued ***
Item #: 0814362
Cat #: 44-I
UPC:
Company wide:
0
in stock
Documents & Guides
Miniature Incandescent Lamp, T3.25, 1 Watt, 6.3 Volt, BA9s Miniature Bayonet Base *** Discontinued ***
Overview
Miniature Incandescent Lamp, T3.25, 1 Watt, 6.3 Volt, BA9s Miniature Bayonet Base *** Discontinued ***
Also known as: 44-I, CND44I
Specifications
| Wattage: | 1 |
| Color: | Clear |
| Type: | Miniature, Indicator |
| Shape: | T3-1/4 (Tubular) |
| Base: | Bayonet (BA9s) |
| Volts AC: | 6.300 |
| Wattage: | 1 |
| Type: | Miniature, Indicator |
| Base: | Bayonet (BA9s) |
| Color: | Clear |
| Shape: | T3-1/4 (Tubular) |
| Volts AC: | 6.300 |