6IN STEM ASSEMBLY UNWIRED

Item #: 0814331

Cat #: 6STC

UPC: 786564061977

$ 524.11 EA
Company wide:
0 in stock
Includes 6" diameter poke-thru stem assembly with a disposable plate. Devices are recessed 3 1/4" (83mm) below floor surface. No cover assembly is included. No device plates are included. For use with the following cover assemblies (purchased separately): 6CTC and 6CT Series. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartment: No Device Plates are provided. For Bottom Feed Compartment: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, One (1) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly (also includes junction box attached to the 3/4" conduit). NOTE: UL Fire Classified for up to 2-hour rated floors.

Overview

Includes 6" diameter poke-thru stem assembly with a disposable plate. Devices are recessed 3 1/4" (83mm) below floor surface. No cover assembly is included. No device plates are included. For use with the following cover assemblies (purchased separately): 6CTC and 6CT Series. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartment: No Device Plates are provided. For Bottom Feed Compartment: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, One (1) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly (also includes junction box attached to the 3/4" conduit). NOTE: UL Fire Classified for up to 2-hour rated floors.
Also known as: 786564061977, 6STC, WMD6STC

Specifications

Depth: 3 1/4 in
Depth: 3 1/4 in