MC Fire Alarm Cable, FPLP, 12-2 Solid, Red Steel Flex, 250'

Item #: 0814283

Cat #: 1835R4200

UPC: 077680132406

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 250 Foot Coil

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 250 Foot Coil

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 077680132406, 1835R4200, AFC1835R4200

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Conductors: 2
Material: Copper
Stranding: Solid
Volts AC: 300
Gauge: 12 AWG
Jacket: Aluminum