Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9661

Item #: 0814278
Cat #: S4076
UPC: 045923040764
Call for price
Company wide:
0 in stock
40 Watt A19 Incandescent; White; 1000 Average rated hours; 327 Lumens; Medium Base; 230 Volt

Overview

40 Watt A19 Incandescent; White; 1000 Average rated hours; 327 Lumens; Medium Base; 230 Volt
Also known as: 045923040764, S4076, SATS4076

Specifications

Base: Medium Screw (E26)
Volts AC: 230
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Dimmable: No
Lumens: 327
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 327
Volts AC: 230
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)