Control Relay, 2NO/2NC, 120V AC Coil

Item #: 0814257

Cat #: K6-22Z-84

UPC: 013614151303

$ 78.92 EA
Company wide:
0 in stock
Documents & Guides
Control Relay, Type K6 Series, 600V Rated, Multi-Pole Relay, AC Relay, 4-Pole, 2 NO / 2 NC Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 6 Amp.

Overview

Control Relay, Type K6 Series, 600V Rated, Multi-Pole Relay, AC Relay, 4-Pole, 2 NO / 2 NC Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 6 Amp.
Also known as: 013614151303, K6-22Z-84, ABBK622Z84

Specifications

Volts AC Control: 120
Amps: 6
Mounting: Panel, DIN Rail
Type: Control Relay
Poles: 4
Volts AC Control: 120
Mounting: Panel, DIN Rail
Poles: 4
Amps: 6
Type: Control Relay

Customer Reviews

No reviews for this product
(0)