INSVIN RNG TRM 90 DEG 12-10 No8 YEL

Item #: 0814243

Cat #: RC777U

UPC: 786210611969

$ 1.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Vinyl Insulated Ring Terminal with 90 Degree Bend, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack

Overview

Vinyl Insulated Ring Terminal with 90 Degree Bend, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Also known as: 786210611969, RC777U, THBRC777U

Specifications

No Specifications Available