4" Baffle Trim, Fully Adjustable, Black

Item #: 0814213

Cat #: B1412BK

UPC: 847801007391

Call for price
Company wide:
0 in stock
Documents & Guides
4" Baffle Trim, Fully Adjustable, Black

Overview

4" Baffle Trim, Fully Adjustable, Black
Also known as: 847801007391, B1412BK, ETEB1412BK

Specifications

Color: Black
Type: Baffle, Trim
Diameter: 6 in
Color: Black
Diameter: 6 in
Type: Baffle, Trim