C-h Dh367ndk Safety Switch

Item #: 0814132

Cat #: DH367NDK

UPC: 786685234939

$ 22739.80 EA
Company wide:
0 in stock
Documents & Guides
800a/3p Hd Fusible Safety Switch W/ Neut 600v NEMA 12

Overview

800a/3p Hd Fusible Safety Switch W/ Neut 600v NEMA 12
Also known as: 786685234939, DH367NDK, CUTDH367NDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 12