Compression Lug, 2-Hole, Copper, 300 MCM, 3/8" Stud, Window

Item #: 0814121

Cat #: 54214UB

UPC: 786210081700

$ 57.09 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 300 MCM, 3/8 Inch bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 300 MCM, 3/8 Inch bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210081700, 54214UB, THB54214UB

Specifications

Material: Copper
Color: White
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: White