Ring Tongue, Vinyl Insulated, 16 - 14 AWG

Item #: 0814007

Cat #: MVU14-10RX

UPC: 051128588192

$ 0.45 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue, Vinyl Insulated, 16 - 14 AWG, Stud Size: 10, Blue, 100 Pack

Overview

Ring Tongue, Vinyl Insulated, 16 - 14 AWG, Stud Size: 10, Blue, 100 Pack

Create precise electrical contacts with this 3MÖ ScotchlokÖ Color-Coded Standard Ring Tongue Terminal. Its butted-seam barrel has a funnel-shaped design that makes it easy to thread stripped wires through without bending or catching, and its rigid-molded polyvinyl chloride sleeve helps relieve mechanical stress. The blue vinyl sleeve is abrasion-resistant and flared for easy crimping, and the terminal is made of electrolytic copper coated in tin to protect against corrosion. This ring tongue terminal is UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588192, MVU14-10RX, MMMMVU1410RX

Specifications

Color: Blue
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Vinyl
Allowable Gauge Range: 16 - 14