Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 0814006

Cat #: MVU14-8R/SX

UPC: 051128588871

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588871, MVU14-8R/SX, MMMMVU148RSX

Specifications

Size: 8
Material: Vinyl
Size: 8
Material: Vinyl