Fluorescent Lamp, T12, 42W, High Output, Recessed Double Contact, 4200K

Item #: 0813990

Cat #: F30T12CWHO

UPC: 043168337076

Company wide:
0 in stock
Documents & Guides
Fluorescent, High Output Lamp, 42W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2250, CRI: 60, Color Temp: 4200K. Length: 30 in.

Overview

Fluorescent, High Output Lamp, 42W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2250, CRI: 60, Color Temp: 4200K. Length: 30 in.
Also known as: 043168337076, F30T12CWHO, CURF30T12CWHO

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 2290
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 30 in
Wattage: 40
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 30 in
Light Technology: Fluorescent
Lumens: 2290
Color Rendering Index (CRI): 62
Wattage: 40