20 Piece Impact Ready Tough Case Kit

Item #: 0813938

Cat #: DWMTCIR20

UPC: 885911216913

Company wide:
0 in stock
Documents & Guides
20 Piece Impact Ready Magnet Tough Case Kit with Magnetic Tough Case, Includes: (2) 2" PH#2, (1) 2" SQ#2, (1) 1" SL#8, (4) 1" PH#2, (2) 1" PH#3, (1) 1" SQ#1, (2) 1" SQ#2, (1) 1" T25, (1) 1/4", 5/16", 3/8" NutKitters, (1) 1/8" & 1/4" Impact Drill Bits, (1)

Overview

20 Piece Impact Ready Magnet Tough Case Kit with Magnetic Tough Case, Includes: (2) 2" PH#2, (1) 2" SQ#2, (1) 1" SL#8, (4) 1" PH#2, (2) 1" PH#3, (1) 1" SQ#1, (2) 1" SQ#2, (1) 1" T25, (1) 1/4", 5/16", 3/8" NutKitters, (1) 1/8" & 1/4" Impact Drill Bits, (1)

Includes Best In Class most common Impact Driver Accessories Includes new Patented PIVOT HOLDER - Drive Straight or in Pivot Mode Some sets include Impact Driver Deep Sockets Some sets include One-piece Design Drill Bits

Also known as: 885911216913, DWMTCIR20, DEWDWMTCIR20

Specifications

Length: 2 in , 1 in
Diameter: 1/4 in, 3/8 in, 5/16 in, 1/8 in
Length: 2 in , 1 in
Diameter: 1/4 in, 3/8 in, 5/16 in, 1/8 in