660W Threaded Socket With Ring

Item #: 0813912

Cat #: 80-1077

UPC: 045923810770

Company wide:
0 in stock
Documents & Guides
Threaded Socket With Ring; 1/8 IP Hickey; Screw Terminals; 2" Overall Height; 1-1/4" Diameter; 2-1/8" Outside Ring; 660W; 250V

Overview

Threaded Socket With Ring; 1/8 IP Hickey; Screw Terminals; 2" Overall Height; 1-1/4" Diameter; 2-1/8" Outside Ring; 660W; 250V
Also known as: 045923810770, 80-1077, SAT801077

Specifications

Wattage: 660
Volts AC: 250
Dimmable: No
Wattage: 660
Dimmable: No
Volts AC: 250