Transformer, Dry Type, Encapsulated, 10kVA, 600 Primary x 120/240 Secondary

Item #: 0813888

Cat #: S60G11S10N

UPC: 786680101533

$ 3142.97 EA
Company wide:
0 in stock
Transformer, Dry Type, Encapsulated, 10 kVA, 600 Primary x 120/240 Volt AC Secondary, General Purpose

Overview

Transformer, Dry Type, Encapsulated, 10 kVA, 600 Primary x 120/240 Volt AC Secondary, General Purpose
Also known as: 786680101533, S60G11S10N, CUTS60G11S10N

Specifications

Phase: 1
Type: Dry Type Transformer
Amps: 800
Volt Amps: 10kVA
Primary Voltage: 600
Phase: 1
Amps: 800
Primary Voltage: 600
Type: Dry Type Transformer
Volt Amps: 10kVA