Eaton General purpose encapsulated transformer

Item #: 0813884

Cat #: S60G11S03N

UPC: 786680101649

$ 1543.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 3 KVA, indoor-outdoor, 2I

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 3 KVA, indoor-outdoor, 2I

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680101649, S60G11S03N, CUTS60G11S03N

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 600
Type: Dry Type Transformer
Volt Amps: 3kVA