Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21230

Item #: 0813855
Cat #: A3641
UPC: 045923036415
Call for price
Company wide:
0 in stock
40 Watt G25 Incandescent; Gloss White; 3000 Average rated hours; 320 Lumens; Medium Base; 130 Volt

Overview

40 Watt G25 Incandescent; Gloss White; 3000 Average rated hours; 320 Lumens; Medium Base; 130 Volt
Also known as: 045923036415, A3641, SATA3641

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Lumens: 320
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Wattage: 40
Lumens: 320
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)