
Raceway Entrance End Fitting, 2400 Series, Steel, Black
Item #: 0813789
Cat #: 2410C-BK
UPC: 786776168693
$ 26.69 EA
Company wide:
0
in stock
Documents & Guides
Steel, Entrance End Fitting, V2400 Series. Size: 2-11/16" Length, 1-7/8" Width, 2-1/8" Height. Includes: 1/2", 3/4" Trade Size KOs, 1/2" Trade Size KO. Black.
Overview
Steel, Entrance End Fitting, V2400 Series. Size: 2-11/16" Length, 1-7/8" Width, 2-1/8" Height. Includes: 1/2", 3/4" Trade Size KOs, 1/2" Trade Size KO. Black.
Feeds 2400 Series Raceway. Includes 1/2" and 3/4" trade size KOs on end and bottom. Additional 1/2" trade size KOs on each side.
Also known as: 786776168693, 2410C-BK, WMD2410CBK
Specifications
| Height: | 2 1/8 in |
| Color: | Black |
| Width: | 1 7/8 in |
| Material: | Steel |
| Length: | 2 11/16 in |
| Height: | 2 1/8 in |
| Width: | 1 7/8 in |
| Length: | 2 11/16 in |
| Color: | Black |
| Material: | Steel |