Cable Tie, Heavy-Duty, UV Nylon, 21"

Item #: 0813779

Cat #: DT21HB

UPC: 781002515210

$ 1.16 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heavy-Duty Cross Section, UV Weather Resistant Nylon, 21 Inch Long, .35 Inch Wide, .090 Inch Thick, Black, 175lb Tensile Strength, 50/PK

Overview

Cable Tie, Heavy-Duty Cross Section, UV Weather Resistant Nylon, 21 Inch Long, .35 Inch Wide, .090 Inch Thick, Black, 175lb Tensile Strength, 50/PK

UV Black Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.

Also known as: 781002515210, DT21HB, DOTDT21HB

Specifications

Width: 0.340 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 25.250 in
Width: 0.340 in
Color: Black
Length: 25.250 in
Weight Capacity: 175 lbs
Material: Nylon