This product has been discontinued.

Fluorescent Lamp, Circular, T5, 55W, 3000K
Item #: 0813775
Cat #: MASTER TL5 Circular 55W/830 1CT/10
UPC: 711500642798
Company wide:
0
in stock
Discontinued
Documents & Guides
Lamps, Fluorescent, Circle Shaped, Nominal Watts: 40, Bulb Type: T5, Base: 2gx13, Lamp Code: Tl5c 55w/830, Life Average Rated Hours: 16000, Color Rendering Index: 85, Light Output: 4200 Lumens, Features: 3000k
Overview
Lamps, Fluorescent, Circle Shaped, Nominal Watts: 40, Bulb Type: T5, Base: 2gx13, Lamp Code: Tl5c 55w/830, Life Average Rated Hours: 16000, Color Rendering Index: 85, Light Output: 4200 Lumens, Features: 3000k
Philips T5 Circular lamps are ultra-slim with improved color rendering, higher efficacy, and longer life.T5 HO circular lamps offer extraordinary light output.
Also known as: 711500642798, MASTER TL5 Circular 55W/830 1CT/10, PHITL5C55W830
Specifications
| Wattage: | 55 |
| Shape: | T5 (Circular) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 85 |
| Lumens: | 4200 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2GX13) |
| Wattage: | 55 |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 4200 |
| Base: | 4-Pin (2GX13) |
| Shape: | T5 (Circular) |
| Color Rendering Index (CRI): | 85 |
| Light Technology: | Fluorescent |