C-h Egh3100afg 3p 100a Adj Mag Cb

Item #: 0813771

Cat #: EGH3100AFG

UPC: 782113503585

$ 2720.28 EA
Company wide:
0 in stock
Documents & Guides
Eg 3p 100a Adj Thermal, Fixed Mag 70ka , W/collars & Mtg Hdw

Overview

Eg 3p 100a Adj Thermal, Fixed Mag 70ka , W/collars & Mtg Hdw
Also known as: 782113503585, EGH3100AFG, CUTEGH3100AFG

Specifications

Poles: 3
Amps: 100
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 100
Mounting: Bolt On