3 In X 1 In (76.2 Mm X 25.4 Mm)

Item #: 0813758

Cat #: M71EP-176-593-RD

UPC: 662820928294

Company wide:
0 in stock
Documents & Guides
3 In X 1 In (76.2 Mm X 25.4 Mm)

Overview

3 In X 1 In (76.2 Mm X 25.4 Mm)

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820928294, M71EP-176-593-RD, BRAM71EP176593RD

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65