Power Pack ? 390 CFM ? Silver Grille

Item #: 0813710

Cat #: PM390

UPC: 026715172962

Company wide:
0 in stock
Documents & Guides
Power Pack ù 390 CFM ù Silver Grille

Overview

Power Pack ù 390 CFM ù Silver Grille
Also known as: 026715172962, PM390, BRNPM390

Specifications

CFM: 390
Length: 20 1/2 in
Volts AC: 120
Sones: 6
Color: Silver
CFM: 390
Volts AC: 120
Color: Silver
Length: 20 1/2 in
Sones: 6