WALLPK 10W WARM JUNCTION BOX

Item #: 0813700

Cat #: WPLED10Y

UPC: 019813018256

Company wide:
0 in stock
Documents & Guides
LPACK LED WALLPACK 10W WARM JUNCTION BOX BRONZE

Overview

LPACK LED WALLPACK 10W WARM JUNCTION BOX BRONZE
Also known as: 019813018256, WPLED10Y, RABWPLED10Y

Specifications

Wattage: 10
Color: Bronze
Light Technology: LED
Wattage: 10
Light Technology: LED
Color: Bronze